Shop All Showerhead and Tub Accessories
Zurn
Shower Arm 1/2", Polished Chrome
Mfr # Z7000-A1
Zoro # G4053640
product price: $11.08
/ea
$11.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower
- Finish Nickel Chrome Plated
- Material of Construction Brass
- Length (In.) 6
- For Use With Wall-Mounted Showerheads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z7000-A1
- Zoro # G4053640
- UPC # 670240568815
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6 |
Length | 6 in |
Face Dia. (In.) | 1/2 |
Face Dia. | 1/2 in |
Size | 6 in |
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Description
Shower Arm, CEC Compliant, Connection Size 1/2 in, NPT, Finish Nickel Chrome Plated, For Use With Wall-Mounted Showerheads, For Use with Series Z7302-SS-MT-DV-HW, Z7300-SS-MT, Z7301-SS-MT, Z7302-SS-MT, Brass, Zurn, Shower Connection Type 1/2 in NPT, 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lower Panel, Louvers Assembly (28931C)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-8-0)
- NORDYNE Flame Sensor with Wiring Harness (903600)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- ZURN Shower Valve Repair Kit (RK7000-100)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- ZURN Shower Valve Seat Replacement Kit (RK7000-18TOOLS)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- ZURN Shower Valve Repair Kit (RK7000-50)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- DELTA Quick Connect Hose Assembly (RP34352)
- Zurn Showerhead and Tub Accessories