Shop All Touchless Bathroom Faucets
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6950-XL-S-F
Zoro # G1855659
original price:
$657.99
21% off
new price: $518.32
/ea
Free Shipping & Returns
$518.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Number of Holes 1
- Height 5-1/8"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6950-XL-S-F
- Zoro # G1855659
- UPC # 889934210583
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 5-1/8" |
Overall Height | 5-1/8" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 1/2 in |
Spout Height | 5 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- B & K Valve Box W/Cvr 14X19Blk (113BC)
- MOEN Quick-Connect Clips (5) (140721)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Chrome plated (Z6920-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- ZURN Sensor 8" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP8-MV)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- Zurn Bathroom Sink Faucets & Accessories