Shop All Touchless Bathroom Faucets
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6950-XL-S-CP4-F
Zoro # G5379479
Free Shipping & Returns
$561.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6950-XL-S-CP4-F
- Zoro # G5379479
- UPC # 889934210514
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 4-3/8" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 1/2 in |
Spout Height | 5 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pressure Balance Valve Cartridge, 2" L (K-GP800820)
- SLOAN G2 Optima Plus 8186-1 L / Logo (3250464)
- VIEGA Viega MegaPress adapter, 2" x 1/2" (25625)
- ANVIL 4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913845)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- Zurn Bathroom Sink Faucets & Accessories