Shop All Touchless Bathroom Faucets
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6950-XL-IM-S-CWB-F
Zoro # G5386180
product price: $654.75
/ea
Free Shipping & Returns
$654.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Number of Holes 1
- Height 4-3/8"
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6950-XL-IM-S-CWB-F
- Zoro # G5386180
- UPC # 670240003903
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 4-3/8" |
Spout Length | 6 1/2 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 5 1/4 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, MNPT x FNPT (9839-211)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18, B=18 (K0475.1818)
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 30 Inch Long Stainless Steel Faucet Riser (4401461)
- COMSTAR Drain Cleaner Hot Power Quart (30-135)
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E-TMV-1)
- Zurn Bathroom Sink Faucets & Accessories