Shop All Touchless Bathroom Faucets
Zurn
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6913-XL-ACA
Zoro # G5379853
product price: $528.75
/ea
Free Shipping & Returns
$528.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 7-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6913-XL-ACA
- Zoro # G5379853
- UPC # 889934216608
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 7-5/16" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 6 5/16 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 6 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mounting Bracket Plug (1231267-2BL)
- ZORO SELECT 1-1/4" Socket Weld SS Coupling (4307004270)
- APOLLO PEX 1/2 in. x 500 ft. Blue PEX Pipe (APPB50012)
- RINNAI 21" Non Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223182)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-F)
- MACFAUCETS Euro-Designer Style Automatic Faucet (FA400-103)
- Zurn Bathroom Sink Faucets & Accessories