Shop All Automatic Flush Valve Retrofit Kits
Zurn
Sensor Piston Flush Valve, Urinals
Mfr # ZER6203-WS1-SM
Zoro # G009843797
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Battery
- Brand and Series Zurn AquaSense
- For Use With Exposed Flushometers
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # ZER6203-WS1-SM
- Zoro # G009843797
- UPC # 889934252996
- Country of Origin United States
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Basic Power Source | Battery |
Brand and Series | Zurn AquaSense |
For Use With | Exposed Flushometers |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Mounting Type - Retrofit Kits | Side Mount |
Sensor Range | 12 in to 60 in |
Battery Life | 3 yr. @ 3000 Flushes/Month |
Standards | ADA Compliant |
Finish | Chrome Plated |
Item | Sensor Piston Flush Valve |
Includes | Sweat Solder Kit, Wall Flange with Set Screw |
Pressure Range | 25 to 80 psi |
Series | ZERK-SM |
Description
Sensor Piston Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 10" Black Pipe Nipple Sch 40 (5P729)
- ZURN Shower Head, 2-5/8" H, 1.75 gpm Flow Rate (Z7000-S8)
- DANCO Stem Crane 5A-1C Ll (9D0015120E)
- SWAGELOK TUBE STAINLESS 3/8IN CHECK VALVE (SS-6C-C5-IDKZ10011602)
- ZURN Flushvalve, 3/4", Top Spud Urinal, 0.5 gpf (Z6203-EWS-YB-YC)
- ZURN Diaphragm Flushvalve, 1.28 gpf (Z6000PL-HET)
- ZURN Flushvalve, Auto Sensor (ZEMS6003PL)
- ZURN Z1320-CXL-6 - Lead-Free Encased Wall Hydrant (Z1320-CXL-6)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- Zurn Automatic Flush Valve Retrofit Kits