Shop All Controls, Sensors, & Transformers
Zurn
Sensor Module, For 2VEH8, 2VEJ1, 2VEJ4
Mfr # PERK6000-SR
Zoro # G2364022
product price: $285.19
/ea
Free Shipping & Returns
$285.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material of Construction Plastic
- Material Plastic
- For Use With 2VEH8, 2VEJ1, 2VEJ4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PERK6000-SR
- Zoro # G2364022
- UPC # 670240602359
- Country of Origin Taiwan, Province of China
- Category Controls, Sensors, & Transformers
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material of Construction | Plastic |
Material | Plastic |
For Use With | 2VEH8, 2VEJ1, 2VEJ4 |
For Use With Mfr. Model Number | ZERK-CCP, ZERK-CP, ZERK-CPM |
Item | Dv105R Cp Deoseptic Diverter Asm |
Accessory Type | Sensor Lens |
Description
Sensor Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-16X100)
- LEGEND VALVE 1" X 12" 304 SS NIPPLE (304-116)
- DIXON W-Series, BR FNPT, 1", Plug 1" (W8F8-B)
- ZURN Sensor Cap Assy, ZTR, 1.1 gpf (PTR6200-L-1.1)
- ZURN Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493 (PERK6000-SCR)
- ZURN Sensor Assembly (P6930-XL-EL)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- PANASONIC Fiber Optic Other Sensor (FT-Z30)
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- SLOAN Sensor Plate For Exposed Urinals (EL151)
- Zurn Plumbing Parts & Accessories