Shop All Bathroom Sink Faucets
Zurn
Sensor Faucet
Mfr # Z6957-XL-F-BN
Zoro # G200722990
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Drain Style Drain Not Included
- Vandal Resistant Features Vandal Resistant Aerator
- Standards ADA Compliant, ASME A112.18.1/CSA B125.1, cUPC, Lead Free Compliant, Texas Accessibilty Standard (TAS)
- Flow Outlet Type - Faucet Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6957-XL-F-BN
- Zoro # G200722990
- UPC # 889934186253
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Flow Rate | 0.5 gpm |
Drain Style | Drain Not Included |
Vandal Resistant Features | Vandal Resistant Aerator |
Standards | ADA Compliant, ASME A112.18.1/CSA B125.1, cUPC, Lead Free Compliant, Texas Accessibilty Standard (TAS) |
Flow Outlet Type - Faucet | Spray |
Item | Sensor Faucet |
Faucet Type | Bathroom Sink Faucet |
Faucet Finish | Brushed Nickel |
Mounting Type - Faucet | Wall |
Ligature Resistant | No |
Series | Z6957-XL Series |
Faucet Activation | Motion Sensor |
ADA Compliance | Yes |
Faucet Body Material | Cast Brass |
CEC Compliant | Non CEC Compliant |
Description
Item Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- AERO MANUFACTURING Economy NSF Three Comp Sink W/ Dual 18" Drainboards, 21"WX16" L-R Bowl (MF3-2116-18LR)
- TOTO Check Valve For Soap (190522R)
- MOEN Matte Black Towel Ring (YB2386BL)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL)
- ZURN Zurn® Z6915-XL-GEN-MT Lavatory Faucet With Hydrogelectric Generator With Mixing Tee, Chrome (Z6915-XL-HYD-MT)
- ZURN Lever Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z831R1-XL-3M)
- ZURN Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL)
- ZURN Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z82300-XL)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F)
- KOHLER Purist Lav Faucet (14406-3-AF)
- Zurn Bathroom Sink Faucets