Shop All Bathroom Sink Faucets
Zurn
Sensor Faucet
Mfr # Z6955-XL-S-E-MV
Zoro # G800722987
product price: $588.07
/ea
Free Shipping & Returns
$588.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Spout Length 6 3/4 in
- Spout Reach 4 1/8 in
- Faucet Body Material Cast Brass
- Features 10 yr Lithium Battery Upgrade Option, Battery, Plug-in or Hardwired, Customizable Features: Time-Outs, Line Purge, Sensor Range, Metering Mode, Streamlined Design With Concealed Sensor Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6955-XL-S-E-MV
- Zoro # G800722987
- UPC # 889934207392
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 6 3/4 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 4 1/8 in |
Description
Item Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locknut, Brass, 3/4 in, F BSPP, Class 125 (ZUSA-PF-10346)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket (BFA1030SES)
- TYGON Tubing, 3/8 I.D., 50 ft., Clear, Flexible (AAB00028)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL-3F)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL-3M)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812A4-XL-3F)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- ZURN Wristblade Handle 2-3/16" Mount, 1 Hole Gooseneck Laboratory Faucet, Polished chrome (Z825B4-XL)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-VABCP)
- Zurn Bathroom Sink Faucets