Shop All Bathroom Sink Faucets
Zurn
Sensor Faucet
Mfr # Z6915-XL-N
Zoro # G8865760
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.5 gpm
- Voltage 6V DC
- Series Z6915-XL Series
- Ligature Resistant No
- Faucet Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6915-XL-N
- Zoro # G8865760
- UPC # 889934194999
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Spout Length | 6 3/4 in |
Spout Height | 5 5/16 in |
Description
Item Sensor Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4 SOCKET PIPE PLUG DRY SEAL PLAIN (00250PPS)
- ASAHI Valve, Globe, 1", PVC, Socket (1260010)
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300012804)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81101-XL)
- ZURN Manual Single Hole Mount, 1 Hole Gooseneck Laboratory Faucet, Chrome (Z826S1-XL)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831C4-XL)
- ZURN Manual Single Hole Mount, 1 Hole Spout, Chrome (Z821B0-XL-3F)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- ZURN Lever Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z82200-XL-3M)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- Zurn Bathroom Sink Faucets & Accessories