Shop All Touchless Bathroom Faucets
Zurn
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6955-XL-S-F
Zoro # G1855598
product price: $518.32
/ea
Free Shipping & Returns
$518.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Number of Holes 3
- Mounting Type Deck
- Height 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6955-XL-S-F
- Zoro # G1855598
- UPC # 889934210996
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 4-1/2" |
Overall Height | 4-1/2" |
Spout Length | 6 3/4 in |
Manufacturers Warranty Length | 3 yr |
Water Inlet Connection Size | 1/2 in |
Spout Height | 5 1/4 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Street 45 deg, 1", 125, Brz Nl (4385007310)
- APOLLO Valve BV, 1in. NPT 600#FP, BRS, CSA/UL (94A-105-01)
- LEGEND VALVE 1-1/4" X 3" BRASS NIPPLE (311-124)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5776-SSWL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CWB)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-TMV-1)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-F)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-MV)
- CHICAGO FAUCET Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (EQ-A12C-13ABCP)
- Zurn Touchless Bathroom Faucets