Shop All Touchless Bathroom Faucets
This Product is Discontinued
Zurn
Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)
Mfr # Z6915-XL-F
Zoro # G5059171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # Z6915-XL-F
- Zoro # G5059171
- UPC # 670240384309
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-3/4" |
Spout Length | 5 1/8 in |
Connection Size | 1/2" |
Manufacturers Warranty Length | 3 yr |
Overall Height | 6-3/4" |
Spout Height | 5 5/16 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.