Shop All Touchless Bathroom Faucets
Zurn
Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated
Mfr # Z6913-XL-CP4
Zoro # G5374649
Free Shipping & Returns
$430.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center 4"
- Number of Holes 1
- Height 7-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # Z6913-XL-CP4
- Zoro # G5374649
- UPC # 889934216745
- Country of Origin Taiwan, Province of China
- Category Touchless Bathroom Faucets
Dimensions
Height | 7-5/16" |
Spout Length | 6 5/16 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 6 3/8 in |
Water Inlet Connection Size | 4 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Antique Standard 4-7/8" Diverter Bath Spout (6855-CP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-HA8ABCP)
- DIXON Brass Plain Wye NST 1-1/2"F x 1-1/2"M (PW15F15F)
- ZORO SELECT Female Socket, Cast Iron Wye (221334)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6920-XL-HYD)
- ZURN Faucet, Motion Sensor, Chrome Plated (Z6915-XL-HYD)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-IM-S-F)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- MACFAUCETS Luxury Auto Faucet (FA400-118)
- Zurn Touchless Bathroom Faucets