Shop All Drain Strainers
Zurn
SedimentBucket, D1-1/2", Plastic, Silver
Mfr # P1180-Y
Zoro # G9364743
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Plastic
- Color - Drains Silver
- Length - Drains 6 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P1180-Y
- Zoro # G9364743
- UPC # 670240004191
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 6 13/64 in |
Overall Diameter | 1 1/2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Plastic |
Color - Drains | Silver |
Item | Sediment Bucket |
Material | Plastic |
Shape | Round |
Color | Silver |
Product Type | Sediment Bucket |
Description
Sediment Bucket, Product Type Sediment Bucket, Overall Diameter 1 1/2 in, Material Plastic, Color Silver, Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- APACHE Ultra T-Bolt Clamp, 2.5" to 2.81" (43082016)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ZURN Strainer, 8-7/8 in. L, Bronze/Nickel (PN1900-GRATE)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Drain Strainer, Bronze/Nickel, 7-1/4 in. L (PN1910-2-GRATE)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- COMPONENT HARDWARE Encore Basket Drain, 3-1/2" Sink Openin (E38-1010)
- Zurn Drain Strainers