Shop All Showerhead and Tub Accessories
Zurn
Shower Valve Seat Replacement Kit
Mfr # RK7000-18TOOLS
Zoro # G4053561
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower Valve
- Finish Brass
- Material of Construction Metal
- For Use With Bathtub and Shower Faucet Valves
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK7000-18TOOLS
- Zoro # G4053561
- UPC # 670240568129
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Details
Type | Shower Valve |
Finish | Brass |
Material of Construction | Metal |
For Use With | Bathtub and Shower Faucet Valves |
Handle Type | None |
Tub and Shower Category | Shower Repair Parts |
Cover Material | Brass |
Item | Replacement Seat Tools |
Includes | Cold Seat Tool, Hot Seat Tool |
Includes Tub Spout | No |
Features | Used for Repairing Plumbing Seats in Temp Gard 1 Series of Shower Valves |
Compatible Mfr. Model Number | Z7101, Z7120, Z7221, Z7220, Z7201, Z7201 |
Includes Check Stop | No |
Includes Handle | No |
Includes Stem | No |
Includes Plaster Guard | No |
Ligature Resistant | No |
Includes Drain Stopper | No |
Includes Trim Plate | No |
CEC Compliant | Non CEC Compliant |
Includes Valve | No |
Includes Cartridge | No |
Description
Replacement Seat Tools, Non CEC Compliant, Connection Size 1/2 in, For Use With Bathtub and Shower Faucet Valves, For Use with Series Z7101, Z7120, Z7200, Z7201, Z7220, Z7221, Material of Construction Metal, Zurn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO PRODUCTS Feeder Dispenser, Non Electric (RK11K)
- ALLPOINTS Flat Strainer (261442)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-321)
- SMITH-COOPER Hex Nipple, 316, 2" (4321002016)
- ZURN Shower Valve, 1/2 In NPT, Wall, Chrome (Z7300-SS-MT)
- ZURN Shower Valve Repair Kit (RK7000-100)
- ZURN Shower Trim Pack Kit 6-3/8" (TMPK7300-MT)
- ZURN Tub Shower Repl Cart, Plastic and Rubber (RK7300-CART-3P)
- ZURN 1/2" Swivel Shower Head 3-1/16" Dia., Chrome Plated (Z7000-HW16-H7)
- ZURN Shower Seat Replacement Kit, Chrome (RK7000-180)
- KOHLER Body, Diverter (58016)
- Zurn Showerhead and Tub Accessories