Shop All Repair Kits
Zurn
Seat Repair Kit, 3/4"-1", 975XL/XL2
Mfr # RK34-975XLSK
Zoro # G5412963
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-975XLSK
- Zoro # G5412963
- UPC # 612052090696
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 3/4 in |
Details
Item | Seat Repair Kit,3/4"-1",975XL/XL2 |
Description
Seat Repair Kit,3/4 In.-1 In.,975XL/XL2, Size 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANDVIK 14412 Cold Water Faucet & Shower Combination w Adjstbl Aerator & Built (14412)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- KOHLER PBV Replacement Cartridge, Replacement (GP800881)
- KEENEY MFG Repair Trap 1.25 20Ga (300RPC)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- ZURN Repair Kit, Mfr. No. RK4-ZW200R (RK4-ZW200R)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- ZURN RP Repair Kit (RK1-375)
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- ELKHART BRASS Inlet/Outlet Repair Kit, 2-1/2 In (B-90 series)
- Zurn Repair Kits