Shop All Valve Accessories
Zurn
Seat Removal Tool, 1/4 in. to 2 in.
Mfr # RK-975TOOL
Zoro # G6141667
original price:
$73.68
12% off
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 975XL, 950XL
- Size 1/4 in to 2 in
- Temp. Range 33 Degrees to 180 Degrees F
- Body Material Steel
- Accessory Type Seat Removal Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # RK-975TOOL
- Zoro # G6141667
- UPC # 612052090016
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 1/4 in to 2 in |
Details
Item | Seat Removal Tool |
For Use With | 975XL, 950XL |
Temp. Range | 33 Degrees to 180 Degrees F |
Body Material | Steel |
Accessory Type | Seat Removal Tool |
Material | Steel |
Compatible with Series | 950XL, 950XLT2, 975XL, 975XL2 |
Compatible with Manufacturer Model Number | 950XL, 975XL |
Product Type | Seat Removal Tool |
Operating Temperature - Maximum | 180 Degrees F |
Operating Temperature - Minimum | 33 Degrees F |
For Use with Mfr. Model Number | 950XL, 975XL |
For Use With Mfr. Model Number | 950XL, 975XL |
Compatible Manufacturer Part Number | 950XL, 975XL |
Description
Seat Removal Tool, Product Type Seat Removal Tool, Material Steel, Compatible with Series 950XL, 950XLT2, 975XL, 975XL2, Operating Temperature - Maximum 180 Degrees F, Operating Temperature - Minimum 33 Degrees F, Includes Not Applicable, Compatible with Manufacturer Model Number 950XL, 975XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- ZURN Plunger, 1-1/2 in. Size, Brass (PH6000-HY43)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- ZURN Repair Kit, 2-1/2 to 6 In. (RK212-975R)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- PARKER 1/2" FNPT SS Swivel Gauge Adapter (SGB8M8F)
- Zurn Valves