Shop All Pressure Reducing Valves
Zurn
Sealed Cage Lead Free 3/4" 600Xl,
Mfr # 34-600XLSC
Zoro # G8665831
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Length 5.5
- Material Stainless steel strainer screen features single-cap removal
- Application Residential;Commercial;PotableWater
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 34-600XLSC
- Zoro # G8665831
- UPC # 612052247519
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Height | 5.5 |
Length | 5.5 |
Width | 2.8 |
Details
Material | Stainless steel strainer screen features single-cap removal |
Item | Sealed Cage Lead Free 3/4" 600Xl, |
Application | Residential;Commercial;PotableWater |
Features | Fiber union gasket ensures fast installation |
Description
Sealed Cage Lead Free 3/4 In. 600Xl,
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Hinge Jaw Nut Wrench (13-2067)
- ZORO SELECT 1-1/4" FNPT 304 SS Union (400U111N114)
- GEBERIT Duofix ElMount Ome12 H82 90 Us (111.012.00.1)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389002)
- ZURN Water Pressure Reducing Valve (212-500XLFC)
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- ZURN 3/4" 20XL Pressure Reducing Valve, Dbl Union Connection (34-20XLDU)
- ZURN Pressure Reducing Valve, 300 psi, 6" L (1-625XLC)
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- Zurn Valves