Shop All Drain Strainers
Zurn
Sanitary Drain, White, PVC, 14" L, 3 ga.
Mfr # FD2370-PV3-F
Zoro # G9895929
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Square
- Material of Construction - Drains PVC
- Color - Drains White
- Connection Hub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # FD2370-PV3-F
- Zoro # G9895929
- UPC # 670240402775
- Country of Origin Taiwan, Province of China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Length (In.) | 14 in |
Height - Drains | 8 in |
Pipe Dia. (In.) | 3 |
Details
Shape - Drains | Square |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection | Hub |
Drain Material | PVC Plastic |
Gauge | 3 |
Type | Duct Mount |
Item | Sanitary Drain |
Material of Construction | PVC |
Color/Finish | White |
For Use With | Floor Drains |
Standards | UL/cUL 705, AMCA Sound and Air |
Connection - Drains | No Hub |
Description
Sanitary Drain, Drain Material PVC Plastic, Standards AMSE A1 12.6.7-01
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP75435SS)
- B & K Qk Conect D-Adptr15/16 (9D00010521)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16" (RP24096)
- DIXON WSeries Wingstyle Dust Cap, 1-1/2" (W12DC)
- ZURN Drain Strainer, Cast Iron, 7-1/4 in. L (P1910-FULL-GRATE)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- ZURN Grid Strainer, 6 in L, Bronze, Square Grate (PN400-6S-GRID-W/SCR)
- ZURN Drain Strainer, 7-5/8 in. L, Bronze/Nickel (PN1960-GRATE)
- ZURN Grid Strainer, 5 in L, Bronze, Square Grate (PN400-5S-GRID-W/SCR)
- ZURN Drain Strainer, 7-1/4 in. L, White (P1910-23-PLASTIC)
- ROHL 27 (738IB)
- Zurn Drain Strainers