Shop All Valve Accessories
Zurn
Rubber Repair Kit, 8 in. to 10 in.
Mfr # RK8-375R
Zoro # G6210915
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 375A10, 375A8, 375A9, 375
- Size 8 in to 10 in
- Temp. Range 33 Degrees to 140 Degrees F
- Includes Diaphragm, O-Rings, Seal Ring
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # RK8-375R
- Zoro # G6210915
- UPC # 612052092782
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 8 in to 10 in |
Details
Item | Valve Repair Kit |
For Use With | 375A10, 375A8, 375A9, 375 |
Temp. Range | 33 Degrees to 140 Degrees F |
Includes | Diaphragm, O-Rings, Seal Ring |
Body Material | Rubber |
Accessory Type | Rubber Repair Kit |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 33 Degrees F |
Material | Rubber |
Compatible with Manufacturer Model Number | 375, 375A, 475 |
Compatible with Series | 8-375, 8-375A, 8-375AST |
Valve Type | Relief Valves |
Product Type | Valve Repair Kit |
For Use with Mfr. Model Number | 375, 375A, 475 |
For Use With Mfr. Model Number | 375, 375A, 475 |
Compatible Manufacturer Part Number | 375, 375A, 475 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Diaphragm, O-Rings, Seal Ring, Compatible with Series 8-375, 8-375A, 8-375AST, Material Rubber, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, 475, Compatible with Grainger Part Number 213ZT0, 213ZT1, 213ZT6, Valve Type Relief Valves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" NOM C Copper Union (24W576)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size (829-211)
- ZORO SELECT 2-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-993BC)
- ZORO SELECT 3/4" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (564-090)
- ZURN Repair Kit, 2-1/2 to 3 In. (RK212-950)
- ZURN Spud, Brass, 1-1/2 (Z5980GBS-112)
- ZURN Repair Kit, 1/8 In. (RK18-860XL)
- ZURN Double Check Backflow Repair Kit (RK8-950)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- MIDWEST INSTRUMENT Backflow Quick Connect 3/4in NPT x 1/4in (110704)
- Zurn Valve Accessories