Shop All Repair Kits
Zurn
Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2
Mfr # RK34-950XLR
Zoro # G5412841
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6
- Application Plumbing
- Features Accessories allow for speedy repairs
- Height 5.6
- Width 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # RK34-950XLR
- Zoro # G5412841
- UPC # 612052090092
- Country of Origin United States
- Category Repair Kits
Dimensions
Length | 2.6 |
Height | 5.6 |
Width | 5.3 |
Details
Item | Nf101 Cp Outlet 1 1/2 X 9 17 Ga 85 |
Application | Plumbing |
Features | Accessories allow for speedy repairs |
Description
Rubber Repair Kit,3/4 In.-1 In.,950XL/XLT/XLT2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED ABS 4"" (879-40PK)
- ELKAY Lever Handle, Residential / Commercial 3 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 2 Hole (LK1000CR)
- GROUNDTOPPER LID VALVE BOX 6"" UNIVSL (UNI6)
- ZURN Water Connector, Copper, FPT. (S6713NB18GX)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ZURN Repair Kit, Replaces Mfr. No. RK6-ZW200R (RK6-ZW200R)
- ZURN RP Repair Kit (RK1-375)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- ZURN Repair Kit, 4", Model 350/450, 2-1/2"-4" (RK4-350PK)
- AMTC VALVE Diaphragm Repair Kit (DI-SRKH-T11)
- Zurn Plumbing Parts & Accessories