Shop All Repair Kits
Zurn
Rubber Pro Repair Kit, 1-1/4"-2", 975XL
Mfr # RK114-975XLRPK
Zoro # G5412677
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Rubber Pro Repair Kit,1-1/4"-2",975XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK114-975XLRPK
- Zoro # G5412677
- UPC # 612052201139
- Country of Origin China
- Category Repair Kits
Details
Item | Rubber Pro Repair Kit,1-1/4"-2",975XL |
Product Type | Rubber Pro Repair Kit,1-1/4"-2",975XL |
Description
Rubber Pro Repair Kit,1-1/4 In.-2 In.,975XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBSTONE Expansion Tank Valve, 1/2", Brass (41672)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-15)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Brass, Silver (22FR86)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ZURN Standard Repair Kit, 3/4 - 1" 710 (RK34-710)
- ZURN Metroflush Repair Kit 3.5 gpf (P6200-EC-WS)
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- ZURN Repair Kit, 1-1/4 In, Use w/22N573 (RK114-600XL)
- BRADLEY Actuator Assembly, Repair Kit (S65-168A)
- Zurn Repair Kits