Shop All Backflow Preventers
Zurn
Rpp Assy W/Ag-11 Non-Potable 3/4" 375
Mfr # 34-375AG
Zoro # G8669243
product price: $439.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$439.99
Free 30-Day Returns
Key Features
- Width 6.5
- Material of Construction Minimal bronze construction acts as theft deterrent
- Height 3.5
- Features EZSwap® Pressure Vessel is removable for easy access and added convenience
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 34-375AG
- Zoro # G8669243
- UPC # 612052111445
- Country of Origin United States
- Category Backflow Preventers
Dimensions
Width | 6.5 |
Height | 3.5 |
Length | 9 |
Details
Item | Rpp Assy W/Ag-11 Non-Potable 3/4" 375 |
Material of Construction | Minimal bronze construction acts as theft deterrent |
Features | EZSwap® Pressure Vessel is removable for easy access and added convenience |
Description
Rpp Assy W/Ag-11 Non-Potable 3/4 In. 375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps cross aluminum (K0472.52020)
- ZORO SELECT PVC Solid Flange, Socket, 2-1/2 in Pipe Size (851-025)
- KOHLER Bellera 1H Lav Fct (27379-4-2BZ)
- ZURN Temperature and Pressure Relieve Valve (TP1100A-4C-75C)
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- ZURN Backflow Preventer, 1 in, FNPT (1-375FT)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- ZURN Xt-35 - Thermal Expansion Tank (XT-35)
- ZURN W/Ubv Se Lead Free 3/4" 975Xl2 (34-975XL2SEU)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- Zurn Backflow Preventers