Shop All Controls, Sensors, & Transformers
Zurn
Round Replacement Sensor Lens, for use with G2617535, G2719735, G2235493
Mfr # PERK6000-SCR
Zoro # G3169731
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensor
- Fits Brand Zurn
- Material of Construction Plastic
- Material Plastic
- For Use With 2VEH8, 2VEJ1, 2VEJ4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # PERK6000-SCR
- Zoro # G3169731
- UPC # 670240606630
- Country of Origin Taiwan, Province of China
- Category Controls, Sensors, & Transformers
Details
Type | Sensor |
Fits Brand | Zurn |
Material of Construction | Plastic |
Material | Plastic |
For Use With | 2VEH8, 2VEJ1, 2VEJ4 |
For Use With Mfr. Model Number | ZERK-CCP, ZERK-CP, ZERK-CPM |
Item | Round Replacement Sensor Lens |
Accessory Type | Sensor Lens |
Description
Sensor Lens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ridgid 632-29963 35S Stainless Tube Cutter (632-29963)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (DGT21834S)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEE01-AM0200)
- ZSI Cushioned Clamp, Polyurethane, 1-5/8" Tube (UX15834)
- ZURN Hardwire Sensor Cap Assy, ZTR, 1.28 gpf (PTR6200-HW-L-1.28-VR)
- ZURN Sensor Module, For 2VEH8, 2VEJ1, 2VEJ4 (PERK6000-SR)
- ZURN Sensor Assembly (P6930-XL-EL)
- ZURN Sensor Cap Assy, ZTR, 1.1 gpf (PTR6200-L-1.1)
- ELKAY Kit - Ir Sensor K+ (1000005219)
- SLOAN Ebv189A Plastic Cover/Ring/Sensor Asm-C (0325298)
- MOEN Smart Faucet Motion Control Sinema Srs (S7235EV2SRS)
- Zurn Controls, Sensors, & Transformers