Shop All Pressure Reducing Valves
Zurn
RK34-NR3XL
Mfr # RK34-NR3XL
Zoro # G3198418
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Height 2.2
- Length 4.85
- Features Accessories allow for speedy repairs
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-NR3XL
- Zoro # G3198418
- UPC # 612052074511
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 2.2 |
Length | 4.85 |
Width | 6.75 |
Details
Features | Accessories allow for speedy repairs |
Description
The RK34-NR3XL Complete Repair Kit is compatible with the 3/4" NR3XL and NR3.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator (52018F12)
- SHARKBITE-CASH ACME 0.75 x 0.75 in. CTS, PVC Coupling Connector (212946)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- APG 1" 316 Stainless Steel Part A Socket Weld (310ASWSSP)
- ZURN 3/4" 20XL Pressure Reducing Valve, FC(Cop/Swt) & Dbl Union Connections (34-20XLDUC)
- ZURN Water Pressure Reducing Valve, 2 in Pipe (2-NR3XL)
- ZURN Water Pressure Reducing Valve (12-NR3XL)
- ZURN Water Pressure Reducing Valve (112-600XLHR)
- ZURN Water Pressure Reducing Valve (112-NR3XL)
- ZURN Water Pressure Reducing Valve (34-P1500XL)
- WATTS Water Pressure Reducing Valve, 50 psi (1/2 LF25AUB-GG-Z3)
- Zurn Valves