Shop All Toilet Repair Parts
Zurn
Ring Pipe Support, For Toilets, Urinals
Mfr # P6000-YJ12
Zoro # G5382507
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Brass
- Type Split Ring Pipe Support Assembly
- Size 12"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6000-YJ12
- Zoro # G5382507
- UPC # 670240417175
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 12" |
Details
Fits Brand | Zurn |
Material | Brass |
Type | Split Ring Pipe Support Assembly |
Material of Construction | Brass |
Color/Finish | Chrome |
Finish | Chrome |
For Use With | Grainger Item Number 25CH52, 25CH49, 25CH57, Mfr. Model Number Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET |
Includes | Screws, Ring Clamp, Arm, Escutcheon |
Item | Split Ring Pipe Support |
For Use With Mfr. Model Number | Mfr. No. Z6000AV-WS1-DF, Z6000AV-WS1,Z6000AV-HET |
Sub-Category | Repair Parts |
Accessory Type | Split Ring Pipe Support |
Description
Split Ring Pipe Support
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 1" Brass Inline Check Valve (4347003740)
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301005)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- ZURN Aquaflush Urinal Rebuild Kit, 1.0 Gal (P6000-EUR-WS1-RK)
- ZURN Rebuild Kit For 1.6 Gal Aqua Vantage Water Closet (P6000-ECA-WS1-RK)
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECR-WS)
- ZURN Flush Valve Solenoid, Plastic (PTS6200-M)
- ZURN Disc, Molded, Use w/Diaphragm Kit (P6000-E14)
- AMERICAN STANDARD Rh Trip Lever F/Cadet3-Chr (738919-0020A)
- Zurn Toilet Repair Parts