Shop All Pump Parts
Zurn
Retrofit Kit, 3/4", 1" Inlet
Mfr # RK34-1-20XL
Zoro # G008230369
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in, 1 in
- Type Replacement
- For Use With 20XL In-line Spacer Nipple Kits, Water Pressure Reducing Valve with Integral Strainer
- For Use With Mfr. Model Number 20XL
- Fits Brand Zurn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-1-20XL
- Zoro # G008230369
- UPC # 612052302461
- Country of Origin China
- Category Pump Parts
Details
Item | Retrofit Kit |
Inlet (In.) | 3/4 in, 1 in |
Type | Replacement |
For Use With | 20XL In-line Spacer Nipple Kits, Water Pressure Reducing Valve with Integral Strainer |
For Use With Mfr. Model Number | 20XL |
Fits Brand | Zurn |
Description
Retrofit Kit, Fits Brand Zurn, For Use With Mfr. Model Number 20XL, Replacement, Inlet (In.) 3/4 in, 1 in, For Use With 20XL In-line Spacer Nipple Kits, Water Pressure Reducing Valve with Integral Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON 50 - Ft. X 3/16In Cable & Hook (24044-6211)
- ARMSTRONG PUMPS Hot Water Circulating Pump, 3/4 hp, 208V/230V/460V, 3 Phase, Flange Connection (116480LF-137A)
- ARO Silencer (350-568)
- BERLISS Mechanical Seal, Type 21, 1-1/2 In., Buna, Carbon Face, Ceramic Cup (BSP-758)
- ZURN Repair Kit (RK114-975XL3)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- ZURN Repair Kit (RK34-950XL3R)
- ZURN Repair Kit (RK34-975XL3)
- ZURN Repair Kit (RK1-975XL3)
- ZURN Repair Kit (RK2-975XL3RV)
- REXROTH HYDRAULIC PUMP PARTS AND ACCESSORY (MNR 0 842 900 300 97251819)
- Zurn Pump Parts