Shop All Plumbing Parts
Zurn
Retrofit Kit, 1" Inlet
Mfr # RFK1-70-20XL
Zoro # G708391230
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Zurn
- For Use With Water Pressure Reducing Valve with Integral Strainer
- For Use With Mfr. Model Number 20XL
- Inlet (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # RFK1-70-20XL
- Zoro # G708391230
- UPC # 612052306926
- Country of Origin China
- Category Plumbing Parts
Details
Type | Replacement |
Item | Retrofit Kit |
Fits Brand | Zurn |
For Use With | Water Pressure Reducing Valve with Integral Strainer |
For Use With Mfr. Model Number | 20XL |
Inlet (In.) | 1 in |
Replaces | 70 (Single Union); 70XL (Single Union) |
Description
Retrofit Kit, Fits Brand Zurn, For Use With Mfr. Model Number 20XL, Replacement, Inlet (In.) 1 in, Replaces 70 (Single Union); 70XL (Single Union), For Use With Water Pressure Reducing Valve with Integral Strainer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-CP)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Brass (WH173A2-B)
- TOTO Seat, Round, Soft, Close, Sedona Beige, With Cover, polypropylene, Round (SS113#12)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- ZURN Z1341XL-P34-PC - 3/4" FPT Wall Faucet (Z1341XL-P34-PC)
- ZURN 3/4" X 21" FLUSH TUBE/VACUUM BREAKER L/NUT-CP (P6003-2-A-CP)
- ZURN Z1396 2 Foot Bury Yard Hydrant P.N. 028490029 (Z1396XL-3/4X2)
- ZURN Retrofit Kit, 1" Inlet (RFK34-70DU-20XL)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- LESSO AMERICA Lesso LP401-337 Reducing Sanitary Tee, 3 x 3 x 1-1/2 in, Hub, PVC (LP401-337B)
- Zurn Plumbing Parts