Shop All Gaskets, Hardware, & O-Rings
Zurn
Retro Fit Extension And Hardware 6"
Mfr # GT2700-10-6-EXT
Zoro # G5411940
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # GT2700-10-6-EXT
- Zoro # G5411940
- UPC # 670240700833
- Country of Origin United States
- Category Gaskets, Hardware, & O-Rings
Details
Item | Retro Fit Extension And Hardware 6" |
Description
Retro Fit Extension And Hardware 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Elbow, Brass, 6mm (B06UL)
- KBI Homewerks 2 in. PVC Slip Ball Valve Full Port (VBVP40LTE8B)
- WEATHERHEAD ELBOW, 90D, MALE X COMPRESSION (7405X10X08)
- JONES STEPHENS Deluxe Molded Wood Seat, Bone, Elongated, With Cover, Molded Wood, Bone (C014WD01)
- ZURN Vandal Proof Hardware, SS, 5/8 in. Size (VP-PARTSBAG-5/8)
- ZURN Flange Gasket (P5795-7)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-100-6-EXT)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-75-6-EXT)
- ZURN Carrier Hardware, 5/8", Stainless Steel (Z1200-74)
- ZURN Retro Fit Extension And Hardware 6" (GT2700-35-6-EXT)
- SPRINGER PARTS 4V2 Rotor O-Ring, NBR (FDA) (10/PK); Replaces APV® Part# 543S131315 (543S131315SP)
- Zurn Plumbing Parts & Accessories