Shop All Faucet Repair and Maintenance
Zurn
Retainer Screw, Brass
Mfr # 7000-11D
Zoro # G5075917
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Zurn
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # 7000-11D
- Zoro # G5075917
- UPC # 670240604216
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 3 yr |
Connection Size | 1/2 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Zurn |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Includes | screw |
For Use With | Temp-Gard Series Showerheads |
Item | Retainer Screw |
For Use With Mfr. Model Number | Z7100, Z7120, Z7200, Z7220 |
Trim Finish | Brass |
Includes Valve | No |
Includes Stem | No |
Features | Repair Part for Temp Gard Shower Valve Series |
Compatible Mfr. Model Number | Z7100, Z7120, Z7200, Z7220 |
Includes Cartridge | No |
Includes Check Stop | No |
Ligature Resistant | No |
Includes Drain Stopper | No |
Includes Tub Spout | No |
Includes Handle | No |
ADA Compliance | No |
Includes Trim Plate | No |
Description
Retainer Screw, ADA Compliance No, Connection Size 1/2 in, Finish Brass, For Use With Temp-Gard Series Showerheads, Brass, Zurn
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT 304 SS Union (2UA97)
- ZORO SELECT 2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (T6BNI07)
- ZSI Beta Clamp Assembly, Twin, 1/2 In Pipe (T3014S)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- ZURN Z1231EZ Lavatory Carrier (Z1231EZ-15-UN-42-WL)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- ZURN Faucet, Sensor , Lead Free, 6"Base (Z6915-MT-XL)
- ZURN Repair Kit - 350 Complete (Checks Only) (RK34-350)
- ZURN Handle Assembly (G61830)
- ZURN SPOUT REPAIR KIT (SWING ONLY) - APPROVED (G60523)
- T&S BRASS Cold Spindle Assembly (002713-40)
- Zurn Faucet Repair and Maintenance