Shop All Faucet Repair and Maintenance
Zurn
ReplacementBattery, Plastic, FitsZurnBrand
Mfr # P6900-GEN-BAT
Zoro # G9967535
product price: $180.37
/ea
Free Shipping & Returns
$180.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Fits Brand Zurn
- Material Plastic
- Material of Construction Metal, Plastic
- Standards ASSE 1037/CSA B125.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # P6900-GEN-BAT
- Zoro # G9967535
- UPC # 670240446656
- Country of Origin Japan
- Category Faucet Repair and Maintenance
Details
Sub-Category | Controls, Sensors and Transformers |
Fits Brand | Zurn |
Material | Plastic |
Material of Construction | Metal, Plastic |
Standards | ASSE 1037/CSA B125.3 |
For Use With | All Zurn-GEN Sensor Faucets |
Item | Replacement Battery |
Connection | Push and Set Screw |
For Use With Mfr. Model Number | Z6912-XL-GEN, Z6913-XL-GEN, Z6915-XL-GEN, Z6920-XL-GEN, Z6922-GEN, Z6930-XL-GEN, Z6930-XL-GEN-K |
Description
Replacement Battery, Fits Brand Zurn, For Use with Series Z6900- Gen, Connection Push and Set Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-COAT BrassCraft ProCoat 1/2 in. MIP X 1/2 D FIP 48 ft. Stainless Steel Gas Connector (CSSC14-48)
- ANVIL 2" x 2" x 1" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361125404)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- ZURN SPOUT REPAIR KIT (SWING ONLY) - APPROVED (G60523)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- ZURN Repair Kit, Zinc (Z1022-XL-UNIV-RK)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xl-Mt (Z6915-XL-MT)
- DANCO Faucet Cam Assembly, PlasticRubber, White (88104)
- Zurn Faucet Repair and Maintenance