No Product Image Available

Zurn

Replacement Head, Steel, Size 3/8


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Connection PEX
  • Accessory Type Replacement Head
  • For Use With QEMT345 Expansion Tool
  • Material Steel
  • Compatible with Manufacturer Model Number QEMT345
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3/8 in

Details

Item Replacement Head
Connection PEX
Accessory Type Replacement Head
For Use With QEMT345 Expansion Tool
Material Steel
Compatible with Manufacturer Model Number QEMT345
Crimper Style Replacement Head for Expansion Tool
Crimping Capacity 3/8 in
Body Material Steel
Compatible Manufacturer Part Number QEMT345
Compatible with Manufacturer Part Number QEMT345
Compatible with Manufacturer Model Number [NEW] QEMT345
Compatible Manufacturer Model Number QEMT345
For Use with Mfr. Model Number QEMT345
For Use With Mfr. Model Number QEMT345

Description

Replacement Head, For Use With Mfr. Model Number QEMT345, Compatible with Grainger Part Number 793PR9, Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.