Shop All Crimping Tool Dies
Zurn
Replacement Head, Steel, Size 1 1/4
Mfr # QCRLD6
Zoro # G004860010
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimping Capacity 1 1/4 in
- For Use With Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
- Connection PEX
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # QCRLD6
- Zoro # G004860010
- UPC # 084169018687
- Country of Origin China
- Category Crimping Tool Dies
Dimensions
Size | 1 1/4 in |
Details
Item | Replacement Head |
Crimping Capacity | 1 1/4 in |
For Use With | Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Features | Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC) |
Connection | PEX |
Material | Steel |
Accessory Type | Replacement Head |
Crimper Style | Replacement Head |
Compatible with Manufacturer Model Number | QCRTLDM |
Body Material | Steel |
Compatible Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Part Number | QCRTLDM |
Compatible with Manufacturer Model Number [NEW] | QCRTLDM |
Compatible Manufacturer Model Number | QCRTLDM |
For Use with Mfr. Model Number | QCRTLDM |
For Use With Mfr. Model Number | QCRTLDM |
Description
Replacement Head, Crimper Style Replacement Head, Crimping Capacity 1 1/4 in, Body Material Steel, Compatible with Grainger Part Number 10A622, Compatible with Manufacturer Model Number QCRTLDM, Features Used with Traditional Copper Crimp Ring (QCR_X) and QickCap Copper Crimp Ring with Positioning End Cap (QCR_XPC)
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-13' 5)
- CLESCO AS-4FS Motor Shaft Arbor Standard Type B Stamped Washer (AS-4FS)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425048)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-160-A)
- ZURN Replacement Head, Steel, Size 1 1/2 (QCRLD7)
- ZURN Replacement Head, Steel, Size 2 (QCRLD8)
- BURNDY Type W Crimping Die, Brown (W34RT)
- CURRENT TOOLS 2-1/2" Knock-Out Die (1567)
- MAKITA DIE FOR MODEL JN3200 (MP792292-2)
- ECLIPSE TOOLS Replacement Die, 4 AWG (902-480-DIE-AWG4)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-40)
- Zurn Crimping Tool Dies