Shop All Valve Accessories
Zurn
Repair Kit, Size 4", For Mfr. No. 4-375
Mfr # RK4-375CK1
Zoro # G8683004
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4-375
- Size 4 in
- Temp. Range 33 Degrees to 140 Degrees F
- Includes Check Assembly, Lubricant, Retainer
- Accessory Type Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK4-375CK1
- Zoro # G8683004
- UPC # 612052282053
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 4 in |
Details
Item | Valve Repair Kit |
For Use With | 4-375 |
Temp. Range | 33 Degrees to 140 Degrees F |
Includes | Check Assembly, Lubricant, Retainer |
Accessory Type | Repair Kit |
Operating Temperature - Minimum | 33 Degrees F |
Material | Rubber, Steel |
Operating Temperature - Maximum | 140 Degrees F |
Product Type | Valve Repair Kit |
Compatible with Series | 212-375, 212-375A, 3-375, 3-375A, 4-375, 4-375A |
Compatible with Manufacturer Model Number | 375, 375DA, 475, 475DA |
For Use with Mfr. Model Number | 375, 375DA, 475, 475DA |
For Use With Mfr. Model Number | 375, 375DA, 475, 475DA |
Compatible Manufacturer Part Number | 375, 375DA, 475, 475DA |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Check Assembly, Lubricant, Retainer, Compatible with Series 212-375, 212-375A, 3-375, 3-375A, 4-375, 4-375A, Material Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375DA, 475, 475DA, Compatible with Grainger Part Number 213XK4, 213XX5, 213YM0, 6AVY4, 6AVY5, 6CUN5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Swivel Spray Faucet Aerator (4400857)
- ZORO SELECT P-Trap with Solvent Weld Joint, 4 In Hub (02231)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet, Chrome plated (802-VE2805-665ABCP)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 100 ft Length, Type K (KS03100)
- ZURN Push Button Assembly, 1-1/2 in.Size, Brass (PH6000-HYLP-MBP)
- ZURN Number 2 Check Assembly Repair Kit (3509-300B)
- ZURN Spud Escutcheon, Brass, 1-1/2 (P6000-H28)
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- ZURN Number 2 Check Assembly Repair Kit (3510-300B)
- SHARKBITE Slip Tee 1/2"X1/2" Cts (UIP363A)
- Zurn Valve Accessories