Shop All Repair Kits
Zurn
Repair Kit, Rubber2in.Thread, 2in.Inlet
Mfr # RK2-ZW200R
Zoro # G9555716
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type Rubber
- Fits Brand Zurn
- Material of Construction Rubber, Nylon Reinforced Buna-N
- For Use With Mfr. No. ZW200 Series ACV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK2-ZW200R
- Zoro # G9555716
- UPC # 612052205250
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 2" |
Thread Size | 2" |
Details
Type | Rubber |
Fits Brand | Zurn |
Material of Construction | Rubber, Nylon Reinforced Buna-N |
For Use With | Mfr. No. ZW200 Series ACV |
Replaces | Mfr. No. RK2-ZW200R |
Inlet (In.) | 2 |
Compliance | cULus Listed, IAPMO R and T, BSI |
Includes | Seal Ring, Diaphragm, O-Ring |
For Use With Mfr. Model Number | 2-ZW209TH, 2-ZW209, 2-ZW209G |
Item | Repair Kit |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR33, 38AR34, 38AR35, For Use With Mfr. Model Number 2-ZW209, 2-ZW209G, 2-ZW209TH, Includes Diaphragm, O-Ring, Seal Ring, Rubber, Size 2 in, 2 in Thread Size, Inlet (In.) 2 in, Material of Construction Nylon Reinforced Buna-N, Rubber, Replaces Mfr. No. RK2-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- KOHLER Persuade Curv Toilet Tank With, Dual-Flush (19042-RA-0)
- PARKER 1/4" Copper Flare Gasket PK 10 (2GF-4)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBZ1)
- ZURN Grease Interceptor Field Repair Kit (P1170-RK-BAG)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- ZURN Blow Out Flush Fitting Repair Kit, 1 in. (RK1-375BOF)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- ZURN RP Repair Kit (RK114-375)
- ZURN Seats Repair Kit, 3/4"-1" (RK34-950XLC)
- Zurn Plumbing Parts & Accessories