Shop All Toilet Repair Parts
Zurn
Repair Kit, Rubber, Plastic
Mfr # P6200-EC-WS1
Zoro # G5076005
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Rubber, Plastic
- Type Metroflush Repair Kit
- Material of Construction Rubber, Plastic
- Gallons per Flush 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # P6200-EC-WS1
- Zoro # G5076005
- UPC # 670240453319
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Rubber, Plastic |
Type | Metroflush Repair Kit |
Material of Construction | Rubber, Plastic |
Gallons per Flush | 1.6 |
For Use With | Metro Flush Z6200 Series Valves |
Includes | Diaphragm Assembly with Trip Mechanism |
Item | Piston Assembly |
For Use With Mfr. Model Number | Z6200, Z6210 |
Sub-Category | Repair Kits and Tools |
Accessory Type | Piston Assembly |
Description
Piston Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT200FP)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall (412-AC13834)
- HYDRA-ZORB Insulation Clamp, 2" Pipe x 1" Wall, 9-Series for Fiberglass (928237)
- APOLLO VALVES 3/4" NPT Brass Ball Valve Inline (94ALF-104-01A)
- ZURN Vac Breaker Repair Kit (P6000-B-HP)
- ZURN Urinal Repair Kit, 1.0 Gal (P6000-EUA-WS1)
- ZURN Toilet Seat (Z5955SS-EL)
- ZURN Toilet Gasket, Neoprene, Black (Z1200-NEOSEAL-GSKT-4)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- Zurn Toilet Repair Parts