Shop All Faucet Repair and Maintenance
Zurn
Repair Kit, Rubber
Mfr # HYD-RK-Z1365-90
Zoro # G6225055
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Zurn
- Material Brass, Rubber, Zinc
- Material of Construction Brass, Rubber, Zinc
- Standards ASSE1019-A, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # HYD-RK-Z1365-90
- Zoro # G6225055
- UPC # 670240230095
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Zurn |
Material | Brass, Rubber, Zinc |
Material of Construction | Brass, Rubber, Zinc |
Standards | ASSE1019-A, CSA |
Includes | Key, O-Ring, Removable Seat, Screw, Washer |
For Use With | Z1365 ground hydrant repair kit |
For Use With Mfr. Model Number | Z1365 |
Connection | 1/2" MNPT |
Item | Wall Hydrant Repair Kit |
Compliance | ASSE1019-A, CSA |
Accessory Type | Wall Hydrant Repair Kit |
Description
Wall Hydrant Repair Kit, Brass, Rubber, Zinc, For Use With Z1365 ground hydrant repair kit, Includes Key, O-Ring, Removable Seat, Screw, Washer, ASSE1019-A, CSA, Standards ASSE1019-A, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY WATER HEATER PAN 24""ALUM (34153)
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- ZORO SELECT 1/2" Compr Brass Mini Ball Valve Inline (G-PMYS-50)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- ZURN Filter Screen (P6900-MV-7)
- ZURN Z1231EZ Lavatory Carrier (Z1231EZ-15-UN-42-WL)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- POWERS Lever Handle Kit (420-243)
- Zurn Faucet Repair and Maintenance