Shop All Faucet Repair and Maintenance
Zurn
Repair Kit, Rubber
Mfr # HYD-RK-Z1350
Zoro # G6065647
original price:
$155.72
41% off
new price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Zurn
- Material PTFE, Rubber
- Material of Construction PTFE, Rubber
- Standards ASSE1019-A, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # HYD-RK-Z1350
- Zoro # G6065647
- UPC # 670240479906
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Zurn |
Material | PTFE, Rubber |
Material of Construction | PTFE, Rubber |
Standards | ASSE1019-A, CSA |
Includes | Key, O-Ring, Operating Plunger, PTFE Washer, Screw, Stop Plunger |
For Use With | Z1350 narrow wall faucet repair kit |
Item | Wall Hydrant Repair Kit |
Connection | 1/2" MNPT |
For Use With Mfr. Model Number | Z1350 |
Compliance | ASSE1019-A, CSA |
Accessory Type | Wall Hydrant Repair Kit |
Description
Wall Hydrant Repair Kit, PTFE, Rubber, For Use With Z1350 narrow wall faucet repair kit, Includes Key, O-Ring, Operating Plunger, PTFE Washer, Screw, Stop Plunger, ASSE1019-A, CSA, Standards ASSE1019-A, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY SMOKER Latch, Restroom Door , Assy (HDWT-T290)
- ZORO SELECT Nipple, 3/4 In, Thrd One End, 1-1/2 In, 316 (T6WNE2)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- PROPLUS Drinking Fountain Faucet Complete Bubbler Unit, Lead Free (176412LF)
- ZURN SPOUT REPAIR KIT (SWING ONLY) - APPROVED (G60523)
- ZURN Handle Assembly, Metering (G60522)
- ZURN Faucet Vacuum Breaker Repair Kit, Fits Zurn Brand, For AquaSpec Series, Plastic/Rubber (62301001)
- ZURN Repair Kit, Rubber (HYD-RK-Z1345)
- ZURN Solenoid Rebuild Kit (P6900-SRK)
- ZURN Repair Kit - 975 Complete (RK114-975)
- LEONARD VALVE LEONARD PACKING AND GASKET KIT FOR PAM 11 (1/ST/N)
- Zurn Faucet Repair and Maintenance