Shop All Faucet Repair and Maintenance
Zurn
Repair Kit, Rubber
Mfr # HYD-RK-Z1348
Zoro # G6169326
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Zurn
- Material Brass, Rubber, Zinc
- Material of Construction Brass, Rubber, Zinc
- Standards ASSE1019-A, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # HYD-RK-Z1348
- Zoro # G6169326
- UPC # 670240267640
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Zurn |
Material | Brass, Rubber, Zinc |
Material of Construction | Brass, Rubber, Zinc |
Standards | ASSE1019-A, CSA |
Includes | Gasket, Handle Screw, O-Ring, Rubber Washer, Seat Casing, Washer, Washer Screw |
For Use With | Z1348 hot and cold wall faucet kit |
Connection | 1/2" MNPT |
For Use With Mfr. Model Number | Z1348 |
Item | Wall Hydrant Repair Kit |
Compliance | ASSE1019-A, CSA |
Accessory Type | Wall Hydrant Repair Kit |
Description
Wall Hydrant Repair Kit, Brass, Rubber, Zinc, For Use With Z1348 hot and cold wall faucet kit, Includes Gasket, Handle Screw, O-Ring, Rubber Washer, Seat Casing, Washer, Washer Screw, ASSE1019-A, CSA, Standards ASSE1019-A, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BND22)
- ARMACELL 7/8" Id X 3/8" Armaflex Pipe Insul. 270/Ctn (APT07838)
- RUVATI Drain Cover for Kitchen Sink and Garbage Disposal Brushed Stainless Steel (RVA1035)
- PARKER Metric Compression Fitting, Brass, (222P-6-MI16)
- ZURN Cold Color Index, Plastic (59454002)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ZURN Shank Filter, 2-1/8", Stainless Steel (G68020)
- ZURN Faucet Nuts, PK2 (G60502)
- ZURN Faucet, Lavatory , 4"Cntr, No Lead (Z7440)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- COMPONENT HARDWARE Encore Brass Chrome Plated Pre Rinse Spray Valve 1.6GPM less Grip Retail Package (KL50-Y002-16Z)
- Zurn Faucet Repair and Maintenance