Shop All Faucet Repair and Maintenance
Zurn
Repair Kit, Rubber
Mfr # HYD-RK-Z1345
Zoro # G6199471
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Fits Brand Zurn
- Material Brass, Rubber, Zinc
- Material of Construction Brass, Rubber, Zinc
- Standards ASSE1019-A; CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # HYD-RK-Z1345
- Zoro # G6199471
- UPC # 670240547551
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Fits Brand | Zurn |
Material | Brass, Rubber, Zinc |
Material of Construction | Brass, Rubber, Zinc |
Standards | ASSE1019-A; CSA |
Includes | Bonnet, Concave Washer, Diaphragm, Float, Float Washer, Handle Screw, O-Ring, Packing, Packing Nut, Rubber Washer, Seat Casing, Vacuum Breaker Cap, Washer, Washer Screw |
For Use With | Z1345 Hydrant |
Item | Wall Hydrant Repair Kit |
For Use With Mfr. Model Number | Z1345 |
Connection | 1/2" MNPT |
Compliance | ASSE1019-A, CSA |
Accessory Type | Wall Hydrant Repair Kit |
Description
Wall Hydrant Repair Kit, Brass, Rubber, Zinc, For Use With Z1345 wall faucet repair kit, Includes Bonnet, Concave Washer, Diaphragm, Float, Float Washer, Handle Screw, O-Ring, Packing, Packing Nut, Rubber Washer, Seat Casing, Vacuum Breaker Cap, Washer, Washer Screw, ASSE1019-A, CSA, Standards ASSE1019-A, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Pol Bw Cap T304, 3" Od/Id (16W4P-300)
- BLACK SWAN Urinal Felt Wax Ring (04730)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- SHARKBITE PUSH TEE 1/4 X 1/4 X1/4"" (25427)
- ZURN Manual Handle Assembly (Z7000-LH)
- ZURN Wall Hydrant Repair Kit, w/Mfr. No. Z1300 (HYD-RK-Z1300-10)
- ZURN Retainer Screw, Brass (7000-11D)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xlmt (Z6915-XLMT)
- ZURN Gooseneck Spout, 9 3/8 In. (G67852)
- ROHL Arolla Filtration System With Cartridge (HRK-2000)
- Zurn Faucet Repair and Maintenance