Shop All Backflow Preventer Repair Kits
Zurn
Repair Kit
Mfr # RK6-375CK1
Zoro # G3643137
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RK6-375CK1
- Includes (4) Poppet Bolts, (4) Poppet Retainers, #1 Poppet, #1 Poppet Assembly, #1 Seat Retainer, Bolt, Handle, O-Ring, Poppet Retainer, Seal Ring, Seat, Seat Assembly, Washer
- Product Type Check Assembly Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK6-375CK1
- Zoro # G3643137
- UPC # 612052288086
- Country of Origin United States
- Category Backflow Preventer Repair Kits
Details
Item | Backflow Preventer Repair Kit |
For Use With | RK6-375CK1 |
Includes | (4) Poppet Bolts, (4) Poppet Retainers, #1 Poppet, #1 Poppet Assembly, #1 Seat Retainer, Bolt, Handle, O-Ring, Poppet Retainer, Seal Ring, Seat, Seat Assembly, Washer |
Product Type | Check Assembly Repair Kit |
Description
Backflow Preventer Repair Kit, For Use With RK6-375CK1, Includes (4) Poppet Bolts, (4) Poppet Retainers, #1 Poppet, #1 Poppet Assembly, #1 Seat Retainer, Bolt, Handle, O-Ring, Poppet Retainer, Seal Ring, Seat, Seat Assembly, Washer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia. Cast Iron, Bronze IP Trap Standard (TS2900-IP2)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- BECK 1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015206)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- ZURN Bonnet Repair Kit, 3/4 - 1" 710 (RK34-710B)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #2 Check Assy for 375/350/475/450 (RK212-350CK2)
- ZURN Backflow Preventer Repair Kit, For 975 (RK34-375R)
- ZURN 8" - 12" Dia Repair Kit, #1 Check Assy for 375/350/475/450 (RK8-350CK1)
- ZURN Backflow Preventer Repair Kit (RK212-375R)
- ZURN 2 1/2" to 3" Dia Backflow Repair Kit, #1 Check Assy for 375/475 (RK212-375CK1)
- WATTS Rubber Kit, Watts 009 M1, 1-1/4 to 2 In (009 M1 1 1/4 - 2 Rubber Kit)
- Zurn Backflow Preventer Repair Kits