Shop All Pump Parts
Zurn
Repair Kit
Mfr # RK34-975XL3RVC
Zoro # G008230093
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zurn 12-975XL3, Zurn 34-975XL3
- Includes (4) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal
- Product Type Relief Valve Cover Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-975XL3RVC
- Zoro # G008230093
- UPC # 612052319575
- Country of Origin China
- Category Pump Parts
Details
Item | Backflow Preventer Repair Kit |
For Use With | Zurn 12-975XL3, Zurn 34-975XL3 |
Includes | (4) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal |
Product Type | Relief Valve Cover Repair Kit |
Description
Backflow Preventer Repair Kit, For Use With Zurn 12-975XL3, Zurn 34-975XL3, Includes (4) Relief Valve Cover Screws, Relief Valve Cover, Relief Valve Cover O-Ring, Relief Valve Cup Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY58)
- DAYTON Nitrile Replacement Impeller (3ACC3)
- SJE-RHOMBUS Tank Alert XT Alarm High (TAXT-01H)
- SUPERIOR 1/3 HP Plastic Sump Pump with Float Switch (92330)
- ZURN Repair Kit (RK34-950XL3R)
- ZURN Repair Kit (RK2-975XL3RV)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- ZURN Repair Kit (RK34-975XL3)
- ZURN Retrofit Kit, 3/4", 1" Inlet (RK34-1-20XL)
- ZURN Repair Kit (RK114-975XL3)
- DAYTON Shim 0.010In, PK2 (PP60355G)
- Zurn Pump Parts