Shop All Pump Parts
Zurn
Repair Kit
Mfr # RK34-950XL3R
Zoro # G808230118
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zurn 34-950XL3
- Includes (2) Check Seals, #1 Seat O-Ring, #2 Seat O-Ring, Cover O-Ring
- Product Type Rubber Repair Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK34-950XL3R
- Zoro # G808230118
- UPC # 612052319537
- Country of Origin China
- Category Pump Parts
Details
Item | Backflow Preventer Repair Kit |
For Use With | Zurn 34-950XL3 |
Includes | (2) Check Seals, #1 Seat O-Ring, #2 Seat O-Ring, Cover O-Ring |
Product Type | Rubber Repair Kit |
Description
Backflow Preventer Repair Kit, For Use With Zurn 34-950XL3, Includes (2) Check Seals, #1 Seat O-Ring, #2 Seat O-Ring, Cover O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1/4 HP, 60 Hz (DTTS018)
- LITTLE GIANT PUMP Intake Screen, Use With 4NY91 (113131)
- FILL-RITE Rotor Group Kit (KIT300RG)
- LITTLE GIANT PUMP Submersible Pump (559193)
- ZURN Repair Kit (RK1-975XL3)
- ZURN Repair Kit (RK114-975XL3)
- ZURN Retrofit Kit, 3/4", 1" Inlet (RK34-1-20XL)
- ZURN Repair Kit (RK34-975XL3)
- ZURN Repair Kit (RK2-975XL3RV)
- ZURN Relief Valve Cvr, Repair Kt, 1 1/4"-1 1/2 (RK114-975XL3RVC)
- FILL-RITE Fuel Hose, 3/4in. Size, 50 psi, Anti Static (ARCH07520A)
- Zurn Pump Parts