Shop All Repair Kits
Zurn
Repair Kit, Replaces Mfr. No. RK10-ZW200R
Mfr # RK10-ZW200R
Zoro # G9555655
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
- Type Rubber
- Fits Brand Zurn
- Material of Construction Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
- For Use With Mfr. No. ZW200 Series ACV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zurn
- MFR # RK10-ZW200R
- Zoro # G9555655
- UPC # 612052226880
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 10" |
Thread Size | 10" |
Details
Type | Rubber |
Fits Brand | Zurn |
Material of Construction | Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber |
For Use With | Mfr. No. ZW200 Series ACV |
Inlet (In.) | 10 |
Item | J5A Cp Ext Wall Bump Yh |
Replaces | Mfr. No. RK10-ZW200R |
Includes | Seal Ring, Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring |
For Use With Mfr. Model Number | 10-ZW209, 10-ZW209G |
Compliance | cULus Listed, IAPMO R and T, BSI |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR48, 38AR49, For Use With Mfr. Model Number 10-ZW209, 10-ZW209G, Includes Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring, Seal Ring, Rubber, Size 10 in, 10 in Thread Size, Inlet (In.) 10 in, Material of Construction Buna-N Rubber, Nylon Reinforced Buna-N, Rubber, Stainless Steel, Replaces Mfr. No. RK10-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- ZORO SELECT 1/2" Socket Socket Black Forged Steel Coupling Class 3000 (1MNW9)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3344)
- T&S BRASS Repair Kit For - Part# 6K (6K)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ZURN Gal Metro Repair Kit 1.28 (P6200-EC-HET)
- ZURN Repair Kit, 1-1/4 In, Use w/22N573 (RK114-600XL)
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- ZURN Rubber Repair Kit, 3/4"-1", 975XL/XL2 (RK34-975XLRPK)
- SLOAN Sv37A Repair Kit Sloan 1.5 Urinal (3378037)
- Zurn Repair Kits