Shop All Plumbing Parts
Zurn
Repair Kit, Reduce Valve, 2 In
Mfr # RK2-500XL
Zoro # G5064306
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Type 500 Series Water Pressure Reducing Valve
- Fits Brand Zurn
- Material of Construction Rubber, Stainless Steel, Iron, Chrome, Brass
- For Use With Mfr. No. RK 2-500XL, RK 2-500XLYSBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK2-500XL
- Zoro # G5064306
- UPC # 612052076157
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 2" |
Details
Type | 500 Series Water Pressure Reducing Valve |
Fits Brand | Zurn |
Material of Construction | Rubber, Stainless Steel, Iron, Chrome, Brass |
For Use With | Mfr. No. RK 2-500XL, RK 2-500XLYSBR |
Includes | Cap Washer, Seat Washer, Stainless Steel Washer, Union Gasket, O-Rings, Stems, Diaphragms, Diaphragm Disc, Bolts and Nuts, Springs, Spring Disc, and Friction Ring. |
Item | Repair Kit |
For Use With Mfr. Model Number | 2-500XL |
Compliance | Product Contains A Weighted Average Lead Content Less Than 0.25% For Wetted Surfaces. |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K831, For Use With Mfr. Model Number 2-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 2 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 2-500XL, RK 2-500XLYSBR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL-CP4-MV)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp, Single Pin Clamp w/Rocket Nut - 304SS (13MHHM-1-RWN-304)
- AMERICAN STANDARD Round Brass Elbow, Chrome (8888.068.002)
- ZURN Y Cable Adaptor Z6950-XL-IM (P6950-XL-YC)
- ZURN Allen Wrench, For use with ZERK-CCP, ZERK-CP, ZERK-CPM (PERK6000-W-TC)
- ZURN Rubber Pro Repair, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLRPK)
- ZURN Flush Tube Vacuum Breaker, For 2VEH8 (P6000-30-A-AA-CP)
- ZURN Aquaflush® high efficiency Flushometer (Z6000-WS1-VC-YB-YC)
- ZURN Electronic Box with Solenoid (P6950-XL-IM-B-L-V2)
- RHEEM Jacket Hand Hole Cover-black (AM3459-H)
- Zurn Plumbing Parts