Shop All Plumbing Parts
Zurn
Repair Kit, Reduce Valve, 1-1/2 In
Mfr # RK112-500XL
Zoro # G5064297
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
- Type 500 Series Water Pressure Reducing Valve
- Fits Brand Zurn
- Material of Construction Rubber, Stainless Steel, Iron, Chrome, Brass
- For Use With Mfr. No. RK 112-500XL, RK 112-500XLYSBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK112-500XL
- Zoro # G5064297
- UPC # 612052076140
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 1-1/2" |
Details
Type | 500 Series Water Pressure Reducing Valve |
Fits Brand | Zurn |
Material of Construction | Rubber, Stainless Steel, Iron, Chrome, Brass |
For Use With | Mfr. No. RK 112-500XL, RK 112-500XLYSBR |
For Use With Mfr. Model Number | 112-500XL |
Item | Repair Kit |
Compliance | Product Contains A Weighted Average Lead Content Less Than 0.25% For Wetted Surfaces. |
Includes | Cap Washer, Seat Washer, Stainless Steel Washer, Union Gasket, O-Rings, Stems, Diaphragms, Diaphragm Disc, Bolts and Nuts, Springs, Spring Disc, and Friction Ring. |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 45K830, For Use With Mfr. Model Number 112-500XL, Includes Bolts and Nuts, Cap Washer, Diaphragm Disc, Diaphragms, Friction Ring, O-Rings, Seat Washer, Spring Disc, Springs, Stainless Steel Washer, Stems, Union Gasket, 500 Series Water Pressure Reducing Valve, Size 1 1/2 in, Material of Construction Brass, Chrome, Iron, Rubber, Stainless Steel, For Use With Mfr. No. RK 112-500XL, RK 112-500XLYSBR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311810RDBG)
- SIOUX CHIEF SHOWER DRAIN OS PVC 2"" (825-2PFS)
- SHARKBITE FAUCET CNNCTR 1/2"" PUSH (24657Z)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS (BSBX3100-SP)
- ZURN Repair Kit, Reduce Valve, 2 In (RK2-500XL)
- ZURN Access Cover, Pipe Dia 4 to 6 1/2 In (CO2530-SS7)
- ZURN Greasetrap, Flow Control, 20 gpm, 2" No-Hub (GT2700-20-2NH)
- ZURN Inside Cover, Plastic (P6000-L)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- ZURN Tailpiece Assembly, 2 3/4 In (P6000-J2)
- KOHLER Flapper Assembly Kit, Replacement (GP85160)
- Zurn Plumbing Parts & Accessories