Shop All Toilet Repair Parts
Zurn
Repair Kit, Plastic
Mfr # PH6000-HYM11
Zoro # G5076023
product price: $37.58
/ea
$37.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Zurn
- Material Plastic, Brass, Stainless Steel
- Type Kit
- Material of Construction Plastic, Brass, Stainless Steel
- For Use With Hydraulic Series Flush Valve Repair Kits and Parts for AquaVantage, Aquaflush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PH6000-HYM11
- Zoro # G5076023
- UPC # 670240419070
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Details
Fits Brand | Zurn |
Material | Plastic, Brass, Stainless Steel |
Type | Kit |
Material of Construction | Plastic, Brass, Stainless Steel |
For Use With | Hydraulic Series Flush Valve Repair Kits and Parts for AquaVantage, Aquaflush Valves |
Includes | Plunger, Gaskets, Retainer and Spring |
Item | Gasket Kit |
For Use With Mfr. Model Number | ZH6000, ZH6000AV, ZH6152, ZH6195 |
Sub-Category | Repair Kits and Tools |
Accessory Type | Gasket Kit |
Description
Gasket Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Flange, 2", 300 psi, Tee, 4 1/2" L (M200TEE)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Tee (311UPT-38)
- JONES STEPHENS Drain King, 1-1/2"-3", Infl TestPlug, D186 (D18186)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- ZURN Toilet Carrier, 4" Size, Cast Iron (Z1203-NL4)
- ZURN Urinal Rebuild Kit, For Urinal (P6000-EUR-EWS-RK)
- ZURN Piston Cylinder, Plastic (P6000-E18)
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ZURN Toilet Repair Kit, 1.6 Gal (P6000-ECA-WS1)
- ZURN Flush Control Valve, Right, Chrome (Z8106-06R)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- Zurn Toilet Repair Parts