Shop All Repair Kits
Zurn
Repair Kit, Mfr. No. RK4-ZW200R
Mfr # RK4-ZW200R
Zoro # G9555682
original price:
$524.13
16% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4"
- Type Rubber
- Fits Brand Zurn
- Material of Construction Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber
- For Use With Mfr. No. ZW200 Series ACV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # RK4-ZW200R
- Zoro # G9555682
- UPC # 612052205281
- Country of Origin United States
- Category Repair Kits
Dimensions
Size | 4" |
Thread Size | 4" |
Details
Type | Rubber |
Fits Brand | Zurn |
Material of Construction | Rubber, Nylon Reinforced Buna-N, Stainless Steel, Buna-N Rubber |
For Use With | Mfr. No. ZW200 Series ACV |
Compliance | cULus Listed, IAPMO R and T, BSI |
Inlet (In.) | 4 |
For Use With Mfr. Model Number | 4-ZW209, 4-ZW209G |
Replaces | Mfr. No. RK4-ZW200R |
Item | Repair Kit |
Includes | Seal Ring, Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring |
Description
Repair Kit, Fits Brand Zurn, For Use With Grainger Item Number 38AR42, 38AR43, For Use With Mfr. Model Number 4-ZW209, 4-ZW209G, Includes Diaphragm,Upper Spring Disc, Lower Spring Disc, O-Ring, Seal Ring, Rubber, Size 4 in, 4 in Thread Size, Inlet (In.) 4 in, Material of Construction Buna-N Rubber, Nylon Reinforced Buna-N, Rubber, Stainless Steel, Replaces Mfr. No. RK4-ZW200R, For Use With Mfr. No. ZW200 Series ACV, Compliance BSI, cULus Listed, IAPMO R and T
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STV)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 18" Sink Bowls (BKS-RES-18)
- KIBI P-Trap, Matte Black (KPT101MB)
- TECHNIFIT Fitting, PTC, Union "Y", 6mm (PY06)
- ZURN Blow Out Flush Fitting Repair Kit, 3/4 in (RK34-375BOF)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- ZURN Rubber Pro Repair Kit, 1-1/4"-2", 975XL (RK114-975XLRPK)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- ZURN Repair Kit, Rubber2in.Thread, 2in.Inlet (RK2-ZW200R)
- SLOAN Repair Kit, Diaphragm, 3.5 GPF (A1038A)
- Zurn Repair Kits