Shop All Repair Kits
Zurn
Repair Kit, For 2VEH8, 2VEJ1
Mfr # PERK6000-RK
Zoro # G1336982
product price: $19.14
/ea
$19.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Valve
- Fits Brand Zurn
- Material of Construction Plastic and Rubber
- Material Brass, Plastic, Stainless Steel
- For Use With 2VEH8, 2VEJ1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # PERK6000-RK
- Zoro # G1336982
- UPC # 670240532274
- Country of Origin Taiwan, Province of China
- Category Repair Kits
Details
Type | Flush Valve |
Fits Brand | Zurn |
Material of Construction | Plastic and Rubber |
Material | Brass, Plastic, Stainless Steel |
For Use With | 2VEH8, 2VEJ1 |
Item | B14 Rb Washer Packing |
For Use With Mfr. Model Number | ZERK-CCP, ZERK-CP, ZERK-CPM |
Includes | O-Ring, Manual Override Button, Collar Gasket, and Seal |
Accessory Type | Gasket Kit |
Description
Gasket Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Coupler, Black, Aluminum (N2FC)
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N112114)
- LEGEND VALVE 2" T453 NL Y-PTN CHECK VALVE (105-308NL)
- ZURN Rubber Repair Kit, 3/4"-1", 950XL/XLT/XLT2 (RK34-950XLR)
- ZURN Rubber Pro Repair Kit, 2-1/2"-3", 375 (RK212-375RPK)
- ZURN Repair Kit, For 2VEJ4 (PERK6000-MRK)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- ZURN RP Repair Kit (RK34-375)
- MOEN Angle Stop Repair Kit (104523)
- Zurn Repair Kits