Shop All Valve Accessories
Zurn
Repair Kit, 8 in. to 10 in.
Mfr # 3512-300B
Zoro # G6224215
product price: $1,605.99
/ea
Free Shipping & Returns
$1,605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 in to 12 in
- For Use With 375A10, 375A8, 375A9, 375
- Temp. Range 33 Degrees to 140 Degrees F
- Body Material Brass, Rubber, Steel
- Includes (2) Seal Rings, #1 Seat Retainer, O-Rings, Poppet Retainer, Seat Assembly #2 Poppet, Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zurn
- MFR # 3512-300B
- Zoro # G6224215
- UPC # 612052027388
- Country of Origin United States
- Category Valve Accessories
Dimensions
Size | 8 in to 12 in |
Details
Item | Valve Repair Kit |
For Use With | 375A10, 375A8, 375A9, 375 |
Temp. Range | 33 Degrees to 140 Degrees F |
Body Material | Brass, Rubber, Steel |
Includes | (2) Seal Rings, #1 Seat Retainer, O-Rings, Poppet Retainer, Seat Assembly #2 Poppet, Washer |
Accessory Type | Repair Kit |
Operating Temperature - Maximum | 140 Degrees F |
Compatible with Series | 8-375, 8-375A |
Product Type | Valve Repair Kit |
Material | Brass, Rubber, Steel |
Operating Temperature - Minimum | 33 Degrees F |
Compatible with Manufacturer Model Number | 375, 375A |
For Use with Mfr. Model Number | 375, 375A |
For Use With Mfr. Model Number | 375, 375A |
Compatible Manufacturer Part Number | 375, 375A |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes (2) Seal Rings, #1 Seat Retainer, O-Rings, Poppet Retainer, Seat Assembly #2 Poppet, Washer, Compatible with Series 8-375, 8-375A, Material Brass, Rubber, Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 33 Degrees F, Compatible with Manufacturer Model Number 375, 375A, Compatible with Grainger Part Number 213ZT0, 213ZT1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve Angle Stop 1/4 (LFPP4VAS6)
- ASCO Solenoid Valve Rebuild Kit, 5LU48, 5LU50 (316563)
- INTERDESIGN Shwr Cornr Baskt Clr (41900)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-480)
- ZURN Vessel Repair Kit, 3/4 to 1 In. (RK34-375V)
- ZURN 14-860 - Resilient Seated Ball Type Test Cock (14-860)
- ZURN Number 1 Check Assembly Repair Kit (3712-300)
- ZURN Repair Kit, 1/8 In., PK4 (RK18-860XLFT)
- ZURN Rubber Repair Kit, 3/4 to 1 In. (RK34-975XL)
- ZURN Complete Internal Parts Repair Kit (RK14-975XLC)
- ORBIT Slip Fitting 3/4"Mht (53361)
- Zurn Valve Accessories